-
634NU-004ebm-papst, Inc. Fans, 630 U SeriesItem Number634NU-004MFG Item Number634NU-004Series630 UProduct DescriptionDC Tubeaxial FanSpecifications
Specifications Nominal Voltage 24 VDC Air Flow 23.5 CFM Power Consumption 1.6 W Fan Speed 5,900 RPM Noise Level 34 dB Connection Type Wire Leads Tachometer Output No IP Rating IP68 Operating Temp Range (F) -4-158 °F AvailabilityOrder by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Shopping Options
Manufacturer
Product Series